Product details
- Non-Slip, Slotted Tip
- 3/8 in Tip Size
- 16.95 in Overall Length
- Alloy Steel Material
Specifications
Finish | Black Oxide |
Blade Length | 12 in |
Handle Color | Black & Red |
Handle Diameter | 1.44 in |
Tip Thickness | 0.055 in |
Tip Type | Slotted |
Handle Material | Dual Material |
Material | Alloy Steel |
Tip Size | 3/8 in |
Magnetic | No |
Handle Length | 5.12 in |
Overall Length | 16.95 in |
Handle Type | Straight |
Blade Dia. | 0.315 in |
Weight | 0.0 LB |
EAN or UPC | 99575800207 |