Product details
- Non-Slip, Phillips®/Slotted Tip
- Alloy Steel Material
- 6 Pieces
- #00, 1.5 mm Minimum Size Range
- #1, 2.5 mm Maximum Size Range
Specifications
Set Includes | Phillips® #00, #0, #1, Slotted 1.5 mm, 2 mm, 2.5 mm |
Size Range [Min] | #00, 1.5 mm |
Handle Diameter | 3/4 in |
Magnetic | No |
Handle Length | 3.71 in |
Material | Alloy Steel |
Tip Type | Slotted, Phillips®, Non-Slip |
Finish | Black Oxide |
Handle Material | Dual Material |
Handle Color | Black & Red |
Blade Length | 2.36 in |
Size Range [Max] | #1, 2.5 mm |
No. of Pieces | 6 |
Weight | 0.839 LB |
EAN or UPC | 99575800559 |