Product details
- Non-Slip, Phillips®/Slotted Tip
- 4 Pieces
- #2, 3/8 in Maximum Size Range
Specifications
Finish | Black Oxide |
Size Range [Max] | 3/8 in, #2 |
Set Includes | Phillips® #2, Slotted 3/8 in |
Handle Material | Dual Material |
No. of Pieces | 4 |
Tip Type | Slotted, Phillips®, Non-Slip |
Weight | 0.0 LB |
EAN or UPC | 99575800696 |