Product details
- Non-Slip, Square Tip
- #1 Tip Size
- 8.575 in Overall Length
- Alloy Steel Material
Specifications
Finish | Black Oxide |
Handle Length | 4.6 in |
Handle Diameter | 1.28 in |
Handle Material | Dual Material |
Magnetic | No |
Blade Length | 4 in |
Material | Alloy Steel |
Overall Length | 8.575 in |
Blade Dia. | 0.235 in |
Tip Type | Square |
Tip Size | #1 |
Handle Type | Straight |
Handle Color | Black & Red |
Weight | 0.0 LB |
EAN or UPC | 99575800900 |