GearWrench Tool
80578
10 Piece Full Polish Chrome Holder with Black Oxide Bit Socket Set
Item #101418393
each
Product details
- 3/8 in/1/2 in Socket Drive Size
- 10 Pieces
- Metric
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
Specifications
No. of Pieces | 10 |
Socket Type | Hex Bit |
Inch/Metric | Metric |
Set Includes | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm, 17 mm |
Material | Alloy Steel with S2 Steel Bit |
Socket Drive Size | 3/8 in, 1/2 in |
Size Range [Min] | 4 mm |
Size Range [Max] | 17 mm |
Finish | Full Polish Chrome Holder with Black Oxide Bit |
Length Type | Standard |
Socket Size Range | 4 mm to 17 mm |
Weight | 1.886 LB |
EAN or UPC | 99575805783 |