Product details
- 1/2 in Socket Drive Size
- 8 Pieces
- Inch
- 12 Points
features
- Off-corner loading design reduces fastener rounding
- Chamfered opening quickly guides fasteners into socket
- Serration depth inside the socket is as deep as the fastener hold it in the correct position
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
Specifications
Length Type | Deep |
Inch/Metric | Inch |
Size Range [Min] | 1/2 in |
Material | Alloy Steel |
Set Includes | 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Size Range [Max] | 15/16 in |
No. of Points | 12 |
Finish | Full Polish Chrome |
Socket Size Range | 1/2 in to 13/16 in |
No. of Pieces | 8 |
Socket Drive Size | 1/2 in |
Weight | 2.863 LB |
EAN or UPC | 99575807138 |