Product details
- 1/4 in Drive Size
- 6 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- Locking mechanism with sliding collar securely attaches socket to extension
- Ball detent for secure socket retention
- Knurled grip provides a nonslip surface
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
Specifications
Overall Length | 6 in |
Drive Type | Square |
Finish | Full Polish Chrome |
Socket Drive Size | 1/4 in |
Lockable | Yes |
Material | Alloy Steel |
Knurled | Yes |
Weight | 0.25 LB |
EAN or UPC | 99575811265 |