Product details
- Metric
- 3/8 in Drive Size
- 12 mm Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
Specifications
End Width | 1.065 in |
End Thickness Two | 0.439 in |
Wrench Size | 12 mm |
Overall Length | 1.442 in |
Material | Alloy Steel |
End Width Two | 0.733 in |
Inch/Metric | Metric |
End Thickness | 0.2 in |
Drive Type | Square |
Finish | Full Polish Chrome |
Drive Size | 3/8 in |
Weight | 0.771 LB |
EAN or UPC | 99575816161 |