Product details
- Metric
- 3/8 in Drive Size
- 19 mm Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
Specifications
Drive Size | 3/8 in |
Finish | Full Polish Chrome |
Inch/Metric | Metric |
End Width Two | 0.736 in |
Wrench Size | 19 mm |
End Thickness | 0.314 in |
End Width | 1.6 in |
Overall Length | 1.9 in |
End Thickness Two | 0.446 in |
Material | Alloy Steel |
Drive Type | Square |
Weight | 0.154 LB |
EAN or UPC | 99575816239 |