Product details
- Long Nose Plier Type
- 7 1/2 in Overall Length
- 2.656 in Jaw Length
Specifications
Overall Length | 7.5 in |
Jaw Thickness | 3/8 in |
Plier Type | Long Nose |
Cut Capacity | 14 AWG |
Jaw Length | 2.656 in |
Finish | Clear Coat |
Handle Material | Professional Dipped |
Handle Color | Red |
Edge Type | Standard |
Jaw Width | 3/4 in |
Material | Alloy Steel |
Weight | 0.4 LB |
EAN or UPC | 99575820731 |