Product details
- SAE
- 6 Points
- Slugging Box Wrench Type
- 1 1/4 in Opening
Specifications
Finish | Black Oxide |
Wrench Type | Straight Slugging Box |
Box End Thickness Two | 13/16 in |
Box End Width | 1 29/32 in |
Handle Material | Alloy Steel |
Box End Thickness | 23/32 in |
Box End Width Two | 1 in |
No. of Points | 6 |
Overall Length | 10.25 in |
Inch/Metric | SAE |
Type | Rectangular |
Weight | 0.0 LB |
EAN or UPC | 99575023224 |