Product details
- SAE
- 6 Points
- Slugging Box Wrench Type
- 1 7/16 in Opening
Specifications
Type | Rectangular |
Box End Thickness Two | 31/32 in |
Finish | Black Oxide |
Box End Width Two | 1 1/8 in |
Box End Thickness | 7/8 in |
No. of Points | 6 |
Overall Length | 10.56 in |
Wrench Type | Straight Slugging Box |
Inch/Metric | SAE |
Box End Width | 2 5/32 in |
Handle Material | Alloy Steel |
Weight | 0.0 LB |
EAN or UPC | 99575023231 |