Product details
- SAE
- 6 Points
- Slugging Box Wrench Type
- 2 in Opening
Specifications
Finish | Black Oxide |
Handle Material | Alloy Steel |
Box End Thickness Two | 1 7/32 in |
Box End Thickness | 1 7/32 in |
Box End Width | 2 7/8 in |
Box End Width Two | 1 1/2 in |
No. of Points | 6 |
Type | Rectangular |
Wrench Type | Straight Slugging Box |
Overall Length | 11.69 in |
Inch/Metric | SAE |
Weight | 0.0 LB |
EAN or UPC | 99575023262 |