Product details
- SAE
- 6 Points
- Slugging Box Wrench Type
- 3 7/8 in Opening
Specifications
Handle Material | Alloy Steel |
Box End Thickness Two | 1 3/4 in |
Type | Rectangular |
Box End Width | 5 11/32 in |
No. of Points | 6 |
Overall Length | 14.5 in |
Box End Thickness | 1 23/32 in |
Box End Width Two | 2 1/16 in |
Wrench Type | Straight Slugging Box |
Finish | Black Oxide |
Inch/Metric | SAE |
Weight | 0.0 LB |
EAN or UPC | 99575023347 |