Product details
- SAE
- 12 Points
- Striking Box Wrench Type
- 1 1/8 in Opening
Specifications
Type | Round |
Finish | Black Oxide |
Handle Material | Alloy Steel |
Inch/Metric | SAE |
No. of Points | 12 |
Box End Width | 1 25/32 in |
Box End Thickness Two | 2 1/2 in |
Wrench Type | Offset Striking Box |
Offset Angle | 45 ° |
Box End Thickness | 5/8 in |
Box End Width Two | 13/16 in |
Overall Length | 10.09 in |
Weight | 0.0 LB |
EAN or UPC | 99575023415 |