Product details
- SAE
- 12 Points
- Striking Box Wrench Type
- 1 3/16 in Opening
Specifications
Inch/Metric | SAE |
Box End Thickness | 23/32 in |
Type | Round |
Box End Width Two | 13/16 in |
Overall Length | 11.1 in |
Handle Material | Alloy Steel |
Finish | Black Oxide |
Box End Width | 2 in |
Box End Thickness Two | 2 1/2 in |
Offset Angle | 45 ° |
No. of Points | 12 |
Wrench Type | Offset Striking Box |
Weight | 0.0 LB |
EAN or UPC | 99575023422 |