Product details
- SAE
- 12 Points
- Striking Box Wrench Type
- 2 15/16 in Opening
Specifications
Wrench Type | Offset Striking Box |
Box End Thickness | 1 17/32 in |
Finish | Black Oxide |
Offset Angle | 45 ° |
Inch/Metric | SAE |
Type | Round |
Box End Width | 4 3/8 in |
No. of Points | 12 |
Overall Length | 18 in |
Box End Width Two | 1 5/16 in |
Handle Material | Alloy Steel |
Box End Thickness Two | 3 in |
Weight | 0.0 LB |
EAN or UPC | 99575003653 |