Product details
- 1/4 in Socket Drive Size
- T30 Socket Size
- Alloy Steel Material
- 5.98 in Overall Length
features
- S2 steel insert bits offer maximum strength
- Heat-treated socket base for durability
- Hard stamped size markings
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
Specifications
Bit Length | 5.393 in |
Tip Type | Torx® |
Inch/Metric | Torx® |
Material | Alloy Steel |
Exposed Bit Length | 5.105 in |
Length | 5.980 in |
Magnetic | No |
Nose Diameter | 0.508 in |
Socket Drive Size | 1/4 in |
Socket Size | T30 |
Drive End Diameter | 0.508 in |
Socket Type | Torx® Bit |
Finish | Full Polish Chrome Holder with Black Oxide Bit |
Overall Length | 5.98 in |
Drive End | 0.508 in |
Weight | 0.175 LB |
EAN or UPC | 99575825163 |