Product details
- Non-Slip, Phillips® Tip
- #2 Tip Size
- 10.4 in Overall Length
- Alloy Steel Material
Specifications
Blade Dia. | 0.236 in |
Overall Length | 10.4 in |
Finish | Black Oxide |
Handle Type | Straight |
Blade Length | 6 in |
Handle Color | Red |
Material | Alloy Steel |
Tip Size | #2 |
Magnetic | No |
Tip Type | Phillips® |
Handle Material | Acetate |
Handle Diameter | 1.34 in |
Handle Length | 4.33 in |
Weight | 0.25 LB |
EAN or UPC | 99575827181 |