Product details
- 4 Piece Standard Files Set
applications
- Deburring
- Rounding
- Welding
- Removing rough edges
features
- Handles offer ergonomic comfort and support
- Tool grade steel provides outstanding cutting ability
Specifications
Shape | Assorted |
Set Includes | Flat, Half Round, Round, Triangle |
No. of Files | 4 |
Cut Style | Bastard Cut |
Weight | 2.22 LB |
EAN or UPC | 99575828201 |