Product details
- XL Tool Storage Cart
- 4 Drawer
- 880 lb Load Capacity
- 31 1/2" W x 20 1/2" D x 41" H
features
- Trigger Lock™ retention system – keeps drawers in place and provides easy opening
- Exclusive hand polished aluminum handles and drawer lifts
- Powder coated full polished lacquer coating protects against scratches and marring
- Auto-return drawers secure drawers closed
- Heavy-duty locking casters and barrel locks for safely securing your tools
- Double and single ball bearing slides for exceptional drawer load capacity
- Non-slip drawer liners and dual gas shocks on lids for support and easy controlled closure
Specifications
Height | 41 in |
Load Capacity [Max] | 880 lbs |
Caster Type | 5" x 2" Polypropylene |
Depth | 20.5 in |
Storage Capacity | 8585 in3 |
No. of Drawers | 4 |
Weight | 150.4 LB |
EAN or UPC | 99575831539 |
Compliance & Restrictions
- Delivery Via Truck