Product details
description
- The GEARWRENCH Mobile Work Station is more than just a tool chest on wheels. It is purpose-built from the ground up to help industrial mechanics and automotive techs keep their important tools and supplies organized. So when things need to get fixed fast, they know they'll arrive fully prepared. GEARWRENCH starts with the strongest frame in the business, because we know this workstation is going hold heavy-duty loads. It provides 19,000 cubic inches of combined drawer, locker, and tray volume, nearly 20% more than the biggest competitor. The Mobile Work Station has a total load capacity of 1 ton and each of its 11 ball bearing slide drawers is rated up to 100 pounds. Bigger, tougher wheels allow for easier movement around the shop or facility floor. Each of the 6x2 inch industrial-grade, polyurethane locking casters has a capacity of 850 lbs. With extras like vise mount capability, a built in charging station with 6 outlets and 2 USB ports, locking storage, and more, GEARWRENCH has once again raised the bar on productivity innovation.
features
- Heavy-duty, 20 gauge steel frame and drawers provide superior strength
- 19,000 cubic inch storage capacity and a 2,000 pound load capacity
- Drawers use full extension ball bearing slides rated to a 100 lbs load limit
- Top drawer features customizable partition system for ease-of-use
- EVA drawer liners come standard as well as a 6mm thick EVA top mat
- Built-in charging station with 6 outlets and 2 USB ports
- Peg board surface and can shelf on one side and secure lockable side cabinet on the other
- Vise mount capability for heavy-duty work
- Four 6” x 2” polyurethane casters for greater mobility and strength
- 2 stationary and 2 dual-locking that lock caster pivot and wheel rotation
- 5 year limited warranty
Specifications
Weight | 317.0 LB |
EAN or UPC | 99575831690 |