Product details
- 3/8 in Drive Size
- 2.36 in Overall Length
- Inch
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Pin hole can be used with pin and o-ring for secure socket retention
- Manganese phosphate finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
Specifications
Inch/Metric | Inch |
Socket Size | 3/8 in |
Length Type | Standard |
Drive End | 0.86 in |
Drive Type | Hex |
Finish | Manganese Phosphate |
Socket Drive Size | 3/8 in |
Bit Length | 0.77 in |
Overall Length | 2.36 in |
Material | Chrome Molybdenum Alloy (Cr-Mo) |
Socket Type | Impact Hex Bit |
Weight | 0.18 LB |
EAN or UPC | 99575844010 |