Product details
- 1/2 in Socket Drive Size
- 30 mm Socket Size
- 6 Points
- Chrome Molybdenum Alloy (Cr-Mo) Material
- 3.228 in Overall Length
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
Specifications
Bolt Clearance | 0.886 in |
Socket Size | 30 mm |
No. of Points | 6 |
Inch/Metric | Metric |
Socket Drive Size | 1/2 in |
Socket Type | Impact |
Finish | Black Oxide |
Length to Shoulder | 3.228 in |
Drive End Diameter | 1.646 in |
Wrench Depth | 0.945 in |
Overall Length | 3.228 in |
Drive End | 1.646 in |
Material | Chrome Molybdenum Alloy (Cr-Mo) |
Length Type | Deep |
Length | 3.228 in |
Wrench End | 1.646 in |
Magnetic | No |
Weight | 1.15 LB |
EAN or UPC | 99575001437 |