Product details
- 3/8 in Socket Drive Size
- 12 Pieces
- Metric
- 6 Points
features
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Off-corner loading design reduces fastener rounding
- Black oxide finish to resist corrosion
- High-visibility laser-etched markings provide quick size identification
- Secondary hard stamped size markings
- Meets or exceeds ASME specifications
- Includes socket rail for storage and organization
Specifications
No. of Pieces | 12 |
Set Includes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
No. of Points | 6 |
Size Range [Min] | 8 mm |
Inch/Metric | Metric |
Size Range [Max] | 19 mm |
Socket Type | Impact |
Socket Drive Size | 3/8 in |
Socket Size Range | 8 mm to 19 mm |
Length Type | Standard |
Finish | Black Oxide |
Material | Chrome Molybdenum Alloy (Cr-Mo) |
Weight | 0.0 LB |
EAN or UPC | 99575049118 |