Product details
- XL Combination Ratcheting Wrench
- 3/4" Opening
- 12 Point
- Chrome Finish
features
- 25% longer than standard wrenches
- Open end uses Surface Drive Plus technology that prevents fastener rounding
- Size stamped on both sides and on head for ease in identification
Specifications
Open End Width | 1.654 in |
No. of Points | 12 |
Finish | Chrome |
Open End Thickness | 0.374 in |
Manufacturer Name | GearWrench� |
Wrench Type | Combination, Ratcheting |
Box End Thickness | 0.441 in |
Box End Width | 1.339 in |
Inch/Metric | Inch |
Wrench Opening | 3/4 in |
Overall Length | 12.008 in |
Weight | 0.76 LB |
EAN or UPC | 82171851247 |