Product details
- Metric
- 9.09 in Overall Length
- Full Polish Chrome Finish
- 12 Points
description
- The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex, and locking flex.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Longer beam provides greater access to confined work areas vs. standard length wrenches
- Locking flexible head provides access to hard-to-reach bolts and fasteners
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
Specifications
Wrench Type | Ratcheting Locking Flex Head, Open End |
Open End Width | 1.33 in |
Open End Offset | 15 ° |
Inch/Metric | Metric |
Box End Thickness | 0.39 in |
No. of Points | 12 |
Head Width | 1.33 in |
Open End Thickness | 0.33 in |
Length Type | Extra Long |
Box End Width | 1.13 in |
Finish | Full Polish Chrome |
Material | Alloy Steel |
Socket End | 15 mm |
No. of Teeth | 72 |
Overall Length | 9.09 in |
Head Thickness | 0.33 in |
Weight | 0.41 LB |
EAN or UPC | 82171856150 |