Product details
- Metric
- 21 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
features
- Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
- Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque
Specifications
Open End Offset | 15 ° |
Inch/Metric | Metric |
No. of Teeth | 72 |
Open End Thickness | 0.39 in |
Box End Thickness | 0.512 in |
Wrench Type | Open End, Ratcheting Box End |
No. of Points | 12 |
Length Type | Standard |
Overall Length | 11.476 in |
Box End Width | 1.535 in |
Wrench Opening | 21 mm |
Finish | Full Polish |
Open End Width | 1.811 in |
Weight | 0.805 LB |
EAN or UPC | 82171091216 |