Product details
- Metric
- Full Polish Chrome Finish
- 12 Points
description
- GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This set is a great addition to any mechanic tools collection.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
Specifications
No. of Points | 12 |
Open End Thickness | 0.39 in |
No. of Teeth | 72 |
Wrench Type | Open End, Ratcheting Box End |
Length Type | Standard |
Overall Length | 11.476 in |
Open End Width | 1.811 in |
Inch/Metric | Metric |
Wrench Opening | 22 mm |
Finish | Full Polish Chrome |
Open End Offset | 15 ° |
Box End Thickness | 0.512 in |
Material | Alloy Steel |
Box End Width | 1.535 in |
Weight | 0.795 LB |
EAN or UPC | 82171091223 |