Product details
- Double Box Ratcheting Wrenche
- 5/16" x 3/8"
- 5.118" Long
- 12 Point
Specifications
Finish | Chrome |
Box End Size 2 | 3/8 in |
No. of Points | 12 |
Overall Length | 5.118 in |
Box End Width | 0.665 in |
Box End Thickness | 0.272 in |
Wrench Type | Ratchet, Double Box End |
Box End Width Two | 0.705 in |
Inch/Metric | Inch |
Box End Size 1 | 5/16 in |
Weight | 0.132 LB |
EAN or UPC | 82171092015 |