Product details
- Double Box Ratcheting Wrenche
- 11/16" x 3/4"
- 9.055" Long
- 12 Point
Specifications
Box End Width | 1.272 in |
Wrench Type | Ratchet, Double Box End |
Box End Width Two | 1.339 in |
Finish | Chrome |
Inch/Metric | Inch |
No. of Points | 12 |
Overall Length | 9.055 in |
Box End Size 2 | 3/4 in |
Box End Thickness | 0.441 in |
Box End Size 1 | 11/16 in |
Weight | 0.452 LB |
EAN or UPC | 82171092046 |