Product details
- Reversible Ratcheting Combination Wrench
- 5/16" Opening
- 12 Point
- Full Polish Finish
Specifications
Manufacturer Name | GearWrench� |
Wrench Type | Combination, Reversible Ratcheting |
Inch/Metric | Inch |
Overall Length | 8.25 in |
Finish | Full Polish |
Wrench Opening | 5/16 in |
No. of Points | 12 |
Weight | 0.11 LB |
EAN or UPC | 82171095252 |