Product details
- Inch
- Full Polish Chrome Finish
- 12 Points
description
- The reversible ratcheting combination wrenches from GEARWRENCH are a staple for every tool box. The flush-mounted reversing lever allows the user to switch motion left to right without needing to remove the wrench from the fastener increasing productivity. The 15° offset on the ratcheting box end allows for greater knuckle clearance and safer access to the fasteners. The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches and features off-corner loading for a better grip on the fastener and reduces fastener rounding. The wrenches are made from strong alloy steel with a bright, full polish chrome finish.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Flush mounted reversing lever allows you to change direction without removing the wrench
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- 15° offset offers increased clearance
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on the head and beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
Specifications
Open End Offset | 15 ° |
No. of Teeth | 72 |
Box End Offset | 15 ° |
Box End Width | 0.854 in |
Wrench Type | Open End, Reversible Ratcheting |
Wrench Opening | 7/16 in |
Length Type | Standard |
Finish | Full Polish Chrome |
Manufacturer Name | GearWrench� |
Open End Thickness | 0.252 in |
Box End Thickness | 0.323 in |
Material | Alloy Steel |
No. of Points | 12 |
Open End Width | 0.953 in |
Overall Length | 6.413 in |
Inch/Metric | Inch |
Weight | 0.155 LB |
EAN or UPC | 82171095276 |