Product details
- Ratcheting Wrench Bit Driver Adapter Set
- 2 piece
- 1/4" size
features
- Converts a 1/2" ratcheting wrench to a ratcheting bit driver
- Use with 1/4" and 5/16" bits
Specifications
Wrench Type | Ratcheting |
No. of Pieces | 2 |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 82171095351 |