Product details
- 13 Piece
- Inch
- 5/16" - 1"
- Flex Head Ratcheting Wrench
features
- Flex head tilts up to 180° at any interval
- Adjustable setscrew for desired head tension
- Ratcheting box end needs as little as 5° to move vs. 30° for standard box end wrenches
includes
- 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Specifications
Package Type | Storage Tray |
Type | Non-Reversing Ratchet |
Inch/Metric | Inch |
No. of Pieces | 13 |
Set Includes | 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Weight | 7.2 LB |