- Inch
- 2.25 in Inner Diameter
- 2.437 in Outer Diameter
- 1 in Length
- PTFE Material
| Inch/Metric | Inch |
| Material | PTFE |
| Temperature Range [Min] | -328 °F |
| Lubrication | Self-Lubricating |
| O.D. | 2.437 in |
| Max. Static Pressure | 36,000 psi |
| Bore Type | Round Bore |
| Length | 1 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 536 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Has Flange | No |
| I.D. | 2 1/4 in |
| Weight | 0.197 LB |
| EAN or UPC | 13992709288 |

