- 0.75 in Air Inlet Size
| Working Pressure [Max] | 138 bar, 2000 psi |
| Compatible Material | Grease |
| Air Inlet Size | 0.75 in, 19.05 mm |
| Type | Manual Piston Pump |
| Weight | 8.0 LB |
| EAN or UPC | 633955537385 |
| Working Pressure [Max] | 138 bar, 2000 psi |
| Compatible Material | Grease |
| Air Inlet Size | 0.75 in, 19.05 mm |
| Type | Manual Piston Pump |
| Weight | 8.0 LB |
| EAN or UPC | 633955537385 |