- 1 5/16 in Fluid Inlet Size
- 3/8 in Fluid Outlet Size
| Fluid Inlet Thread Gender | Male |
| Fluid Outlet Thread Gender | Female |
| Type | Replacement Pump |
| Fluid Inlet Size | 1 5/16 in |
| Series | Vortex MaxLife |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet Thread Type | UN |
| Working Pressure [Max] | 3300 psi |
| Fluid Outlet Size | 3/8 in |
| Fluid Outlet Type | NPT |
| Weight | 9.08 LB |
| EAN or UPC | 755652850526 |

