- 1/2 in Inlet Size
| Working Pressure [Max] | 350 bar, 5000 psi |
| Outlet Size [Min] | 1/2 in, 12.7 mm |
| Inlet Thread Gender | Female |
| Inlet Thread Type | NPT |
| Outlet Thread Gender | Female |
| Type | Shut-Off Valve |
| Inlet Size | 1/2 in, 12.7 mm |
| Outlet Thread Type | NPT |
| Weight | 2.0 LB |
| EAN or UPC | 633955482647 |

