- Stainless Steel Material
- 1/4 in Inlet Size
| Compatible Material | Grease |
| Adjustable | Adjustable |
| Cycle Indicator | Visual Pin |
| Inlet Thread Type | NPT |
| Working Pressure [Min] | 53 bar, 750 psi |
| NLGI Grade | #2 |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Compatible Metering Device | Single Line Parallel |
| Material | Stainless Steel |
| Inlet Size | 1/4 in, 6.35 mm |
| Type | Grease Injector |
| Outlet Size [Min] | 0.125 in, 3.2 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955075658 |

