- Carbon Steel Material
| Material | Carbon Steel |
| Adjustable | Adjustable |
| SAE Grade | 10 |
| Compatible Material | Oil |
| Working Pressure [Min] | 53 bar, 750 psi |
| Outlet Size [Min] | 0.236 in, 6 mm |
| Cycle Indicator | Visual Pin |
| Weight | 0.0 LB |
| EAN or UPC | 633955584679 |
| Material | Carbon Steel |
| Adjustable | Adjustable |
| SAE Grade | 10 |
| Compatible Material | Oil |
| Working Pressure [Min] | 53 bar, 750 psi |
| Outlet Size [Min] | 0.236 in, 6 mm |
| Cycle Indicator | Visual Pin |
| Weight | 0.0 LB |
| EAN or UPC | 633955584679 |