- Piston Pump
| Working Pressure [Max] | 414 bar, 6000 psi |
| Cycle Rate [Max] | 50 CPM |
| Compatible Material | Oil |
| Series | GBL 7500 |
| Type | Mechanical Piston Pump |
| Weight | 3.347 LB |
| EAN or UPC | 633955168817 |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Cycle Rate [Max] | 50 CPM |
| Compatible Material | Oil |
| Series | GBL 7500 |
| Type | Mechanical Piston Pump |
| Weight | 3.347 LB |
| EAN or UPC | 633955168817 |