- Aluminum Material
| Fluid Pressure [Max] | 17 bar, 250 psi |
| Material | Aluminum |
| Air Inlet Size | 1/8 in, 3.175 mm |
| Compatible Material | Oil |
| Air Inlet Thread Gender | Female |
| Operating Temperature [Max] | 200 °F |
| Air Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955566798 |

