- 0.25 in Air Inlet Size
- 1 in Fluid Inlet Size
- 1/2 in Fluid Outlet Size
| Pump Ratio | 3:1 |
| Power Type | Pneumatic |
| Air Inlet Size | 0.25 in |
| Working Pressure [Max] | 52 bar, 750 psi |
| Type | Piston Pump Package |
| Compatible Material | Oil |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Flow Rate [Max] | 7.8 gpm |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955626317 |

