- Heavy Duty Cart
| Type | Heavy Duty Cart |
| Overall Length | 20.5 in |
| Overall Height [Min] | 39.5 in |
| Overall Width | 20.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 769946503487 |
| Type | Heavy Duty Cart |
| Overall Length | 20.5 in |
| Overall Height [Min] | 39.5 in |
| Overall Width | 20.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 769946503487 |