- Fluid Reclamation Package
| Overall Length | 24 in, 609.6 mm |
| Operating Temperature [Min] | 30 °F |
| Overall Width | 16 in, 406.4 mm |
| Type | Fluid Reclamation Package |
| Operating Temperature [Max] | 194 °F |
| Compatible Fluids | Used Oil, ATF |
| Tank Capacity | 24 gal, 90 L |
| Weight | 0.0 LB |
| EAN or UPC | 755652702481 |

