- 3/8 in and/or 1/4 in Fluid Outlet Size
| Overall Width | 11.5 in, 292 mm |
| Voltage [Min] | 18 VDC |
| Lower Type | Shovel |
| Reservoir Material | Steel |
| VOLTAGE [Max] | 30 VDC |
| Cycle Rate [Max] | 64 CPM |
| Power Type | Electric |
| IP Rating | IP69K |
| Operating Temperature [Max] | 149 °F |
| Continuous Cycle Rate [Max] | 64 CPM |
| Type | Compact Electric Piston Pump |
| Compatible Metering Device | Single Line Parallel |
| Fluid Outlet Type | NPT |
| Overall Depth | 13.9 in, 353.1 mm |
| Reservoir Size | 12 L |
| Control Options | Integrated Electrical Motor Controller |
| NLGI Grade | #2 |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Motor Type | Brushless DC |
| Flow Rate [Max] | 4.5 ci/min, 0.074 lpm |
| Compatible Material | Grease |
| Fluid Outlet Size | 3/8 in and/or 1/4 in |
| Overall Height [Min] | 39.0 in, 990 mm |
| Input Current [Max] | 10 A |
| Fluid Output Pressure [Max] | 241 bar, 3500 psi |
| Fluid Outlet Thread Gender | Female |
| Operating Temperature [Min] | -40 °F |
| Standards Met | CE, RCM |
| Sound Power Level | <80 dB(A) |
| Power Rating | 0.25 hp |
| Material | Carbon Alloy Steel |
| Power Connection Type | Deutsch DT04-12PB Housing |
| Voltage | 24 VDC |
| Weight | 77.2 LB |
| EAN or UPC | 755652976745 |

