- 0.25 in Fluid Outlet Size
| NLGI Grade | #2 |
| Working Pressure [Max] | 340 bar, 5000 psi |
| Fluid Outlet Size | 0.25 in, 6.35 mm |
| Overall Width | 7.812 in, 198 mm |
| Compatible Material | Oil |
| Cycle Rate [Max] | 175 strokes/min |
| Compatible Metering Device | Series Progressive |
| Overall Height [Min] | 7.66 in, 195 mm |
| Fluid Outlet Type | NPSF |
| Flow Rate [Min] | 0.01 ci/min |
| Cycle Rate [Min] | 1 strokes/min |
| Fluid Outlet Thread Type | NPSF |
| Voltage | 115/230 VAC |
| Type | Electric Piston Pump |
| Overall Depth | 10.25 in, 260 mm |
| Power Type | Electric |
| Flow Rate [Max] | 8.62 ci/min |
| Fluid Output Pressure [Max] | 345 bar, 5000 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955395190 |

