- Brass Flow Meter
- Flow Range: 0.5 - 5.0 gpm
- 1/2" NPTF Port Size
- For Water And Other Liquids
| Operating Temperature [Max] | 240 °F |
| Port Size | 3/4 |
| Pressure [Max] | 3500 psi |
| Flow Rate Range | 0.5 to 5 gpm |
| Fluid Application | Water and Other Liquids |
| Material | Brass |
| Flow Range [Min] | 0.50 gal/min |
| Flow Range [Max] | 5.00 gal/min |
| Operating Temperature [Min] | -20 °F |
| Port Type | NPTF |
| Weight | 4.0 LB |

