Hoerbiger Origa Corp.
P51000000000-00813
OSP-P Series Rodless Pneumatic Cylinder
Item #101850555
each
Product details
- 50 mm Bore
- 813 mm Stroke Length
- Standard Grease
- Buna-N Rubber (Nitrile) Seals
- Standard Ports
description
- A completely new generation of linear drives which can be simply and neatly integrated into any machine layout. Mounting rails on three sides of the cylinder enable modular components such as linear guides, brakes, valves, sensors, etc. to be fitted to the cylinder itself. This solves many installation problems, especially where space is limited.
features
- End cap can be rotated to any one of four positions
- Adjustable end cushioning at both ends
- Stainless steel outer band
- Stainless steel inner sealing band for optimum sealing and extremely low friction
- Low profile piston/carrier design
- Magnetic piston for contactless position sensing on three sides of the cylinder
- Optimized cylinder profile for maximum stiffness and minimum weight
Specifications
Screws & Coating | Standard |
Mount Single Piston Mount | All |
Mount Double Piston Mount | All |
Bore Size | 50 mm |
Seal Material | Buna-N |
Grease | Standard |
Series | OSP-P50 |
Port Type | BSPP |
End Cap Support | None |
Switch Style | Magnetic Piston Standard |
Weight | 25.0 LB |